5" x 5" Shades of Grey Mosaic Peel and Stick Removable Tiles

  • Mfr # 400475

  • Zoro # G722892997


product price:  $47.49
/ea

Key Features

Size
5 in x 5 in
Thickness
0.1 in
Material
Vinyl
Application
Bathroom
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400475
Zoro #
G722892997
UPC #
-
Country of Origin
Israel

Dimensions

Size
5 in x 5 in
Thickness
0.1 in
Length
5 in
Width
5 in

Details

Item
Peel and Stick Tiles
Material
Vinyl
Application
Bathroom
Color
Gray
Collection
Coastal

Description

The possibilities are endless with these 5" x 5" Shades of Grey Mosaic Peel and Stick Removable Tile stickers. These fabulous peel and stick tiles will add sophisticated flair and design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 5" square tile stickers are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Kit includes multiple design styles and colorations to be displayed in any arrangement you choose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.