Shop HOMEROOTS
See all product information
Create Account
6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 602283
- Zoro # G322374831
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602283
- Zoro #
- G322374831
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Details
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
Enhance your living space effortlessly with these 6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles. The matte surface type and impervious water absorption make them perfect for showers and fireplace surrounds. Crafted in a mosaic arabesque pattern, these square tiles in transitional style bring a touch of elegance to any room. Made from durable vinyl material in a calming blue hue, these tiles are not only easy to install but also easy to maintain. Elevate your home decor with this stylish and versatile peel and stick tile that combines convenience with visual appeal. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.