Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Aqua Indoor Outdoor Area Rug

  • Mfr # 522441

  • Zoro # G122325224


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Height
60 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522441
Zoro #
G122325224
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60 in
Width (In.)
84 in
Depth
0.25 in
Size
5 ft x 7 ft

Details

Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Aqua
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 5-foot x 7-foot aqua indoor outdoor area rug. This rectangle shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.