5' X 7' Charcoal Geometric Indoor Outdoor Area Rug

  • Mfr # 572769

  • Zoro # G922335188


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
84 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572769
Zoro #
G922335188
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
84 in
Height
60 in
Depth
0.24 in
Size
5 ft x 7 ft

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Charcoal
Item
Outdoor Rug
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 5-foot x 7-foot charcoal geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 60-inch h x 84-inch w x 0.24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.