
5' X 7' Dark Gray And Light Gray Geometric Indoor Outdoor Area Rug
Mfr # 550606
Zoro # G422325160
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Light Gray
Depth
0.25 in
Height
63 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550606
Zoro #
G422325160
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
5 ft x 7 ft
Depth
0.25 in
Height
63 in
Width (In.)
87 in
Details
Color
Light Gray
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 5-foot x 7-foot dark gray and light gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 63-inch h x 87-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.