5' X 7' Denim Blue And Navy Blue Abstract Indoor Outdoor Area Rug

  • Mfr # 545503

  • Zoro # G622328695


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/Denim Blue
Material
Polypropylene
Depth
0.25 in
Height
60 in
Width (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545503
Zoro #
G622328695
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
60 in
Width (In.)
84 in
Size
5 ft x 7 ft

Details

Color
Navy Blue/Denim Blue
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 5-foot x 7-foot denim blue and navy blue abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.