5' X 7' Green and Ivory Indoor Outdoor Area Rug

  • Mfr # 522036

  • Zoro # G122325897


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Green
Application Type
Non-Commercial
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522036
Zoro #
G122325897
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
84 in
Height
60 in
Size
5 ft x 7 ft

Details

Assembly Required
No Assembly Needed
Color
Green
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug

Description

This 5-foot x 7-foot green and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.