Purple 8x10 Abstract Area Rug

  • Mfr # ACD-RGTRZ863-810-PU-GG

  • Zoro # G503676976


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Purple
Material
Olefin, Polypropylene
Overall Length
120
Weight
33
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGTRZ863-810-PU-GG
Zoro #
G503676976
UPC #
840196362557
Country of Origin
Indonesia

Dimensions

Size
8 ft x 10 ft
Overall Length
120
Overall Height
0.5
Overall Width
96

Details

Color
Purple
Material
Olefin, Polypropylene
Weight
33

Description

Glamour and sophistication abound in the scraped abstract pattern of this unique accent area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.