Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' X 7' Red Indoor Outdoor Area Rug

  • Mfr # 522527

  • Zoro # G522330576


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.25 in
Color
Dark Red
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522527
Zoro #
G522330576
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
60 in
Width (In.)
84 in
Size
5 ft x 7 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Dark Red
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom

Description

Add some artistry to your room with this 5-foot x 7-foot red indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug showcases a vibrant red hue that will infuse warmth into your space. Its rich color adds depth to your decor, creating a cozy ambiance that beckons relaxation. The red tone complements a variety of design schemes, making it a versatile addition to any room. Crafted with quality materials, this rug radiates timeless elegance. 60-inch h x 84-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.