5' X 7' Terracotta Indoor Outdoor Area Rug
- Mfr # 522588
- Zoro # G922327794
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Terra Cotta
Assembly Required
No Assembly Needed
Height
60 in
Material
Polypropylene
Width (In.)
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522588
- Zoro #
- G922327794
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 5 ft x 7 ft
- Height
- 60 in
- Width (In.)
- 84 in
- Depth
- 0.25 in
Details
- Color
- Terra Cotta
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Material
- Polypropylene
- Application Type
- Non-Commercial
Description
This 5-foot x 7-foot terracotta indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a terracotta color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 84-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.