Shop HOMEROOTS
See all product information
Create Account
8' X 10' Terra Cotta Indoor Outdoor Area Rug
- Mfr # 522582
- Zoro # G222329252
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Terra Cotta
Material
Polypropylene
Width (In.)
120 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522582
- Zoro #
- G222329252
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.25 in
Details
- Color
- Terra Cotta
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot terra cotta indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug offers reliable resilience while enhancing your outdoor decor. Its rectangle shape ensures versatility, making it suitable for various settings and arrangements. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.