5' X 8' Blue Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561646

  • Zoro # G722335005


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Material
Polyester
Width (In.)
90 in
Assembly Required
No Assembly Needed
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561646
Zoro #
G722335005
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
90 in
Height
60 in
Size
5 ft x 8 ft

Details

Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Color
Blue
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 5-foot x 8-foot blue washable stain resistant non skid indoor outdoor area rug. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 60-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.