5' X 8' Brown and Orange Striped Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561533
- Zoro # G722334671
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Orange
Material
Polyester
Width (In.)
90 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561533
- Zoro #
- G722334671
- UPC #
- -
- Country of Origin
- China
- Color
- Brown, Orange
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 5 ft x 8 ft
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 60 in
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot brown and orange striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in brown and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 60-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.