
5' X 8' Green Yellow And Blue Palm Leaf Indoor Outdoor Area Rug
Mfr # 548050
Zoro # G322324904
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow Blue
Height
63 in
Assembly Required
No Assembly Needed
Width (In.)
89 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548050
Zoro #
G322324904
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
63 in
Width (In.)
89 in
Depth
0.25 in
Size
5 ft x 8 ft
Details
Color
Yellow Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 5-foot x 8-foot green yellow and blue palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 63-inch h x 89-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.