5' X 8' Navy Blue And Ivory Geometric Washable Indoor Outdoor Area Rug

  • Mfr # 594858

  • Zoro # G722331694


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
60 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594858
Zoro #
G722331694
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
0.19 in
Width (In.)
90 in
Size
5 ft x 8 ft

Details

Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Navy Blue, Ivory
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 5-foot x 8-foot navy blue and ivory geometric washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 60-inch h x 90-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.