5' X 8' Red Geometric Indoor Outdoor Area Rug

  • Mfr # 555629

  • Zoro # G622338113


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
96 in
Depth
0.12 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555629
Zoro #
G622338113
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
96 in
Depth
0.12 in
Height
60 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Commercial

Description

Set an inviting tone in your space with this 5-foot x 8-foot red geometric machine braided distressed area rug with uv protection. This rectangle shaped rug features a geometric design in red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 60-inch H x 96-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.