Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Light Gray and Black Upholstered Velvet Bench with Flip top

  • Mfr # 530655

  • Zoro # G122348971


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.69 in
Color
Gray Black
Assembly Required
Partial Assembly Needed
Overall Height
22.05 in
Overall Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530655
Zoro #
G122348971
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.69 in
Overall Height
22.05 in
Overall Width
50 in

Details

Color
Gray Black
Item
Benche
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Practicality and fashion mix together with this handy 50-inch light gray and black upholstered velvet bench with flip top. The light gray upholstery top of this bench is a nice contrast to the high quality, black solid wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.05-inch H x 50-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.