50" Smoky Black and Champagne Mirrored Glass Console Table With Shelf
Mfr # 402377
Zoro # G422812424
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Assembly
Full Assembly Needed
Mirror Included
No
Purposeful Distressing Type
No Distressing
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402377
Zoro #
G422812424
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
14.25 in
Overall Height
29.5 in
Overall Length
50.25 in
Details
Shape
Rectangular
Assembly
Full Assembly Needed
Mirror Included
No
Purposeful Distressing Type
No Distressing
Item
Console Tables
Finish
Mirrored
Style
Contemporary
Color
Champagne
Base Type
Four Leg
Soft Close or Self Close Drawers
No
Weight Capacity
30 lb
Number of Shelves Included
1
Tabletop Color
Smoky Black
Frame Material
Iron
Wheels Included
No
Hand Crafted
No
Frame Color
Champagne
Surface Material
Glass
Commercial Use
No
Description
This 50-inch smoky black and champagne mirrored glass console table with shelf is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. The smoky black glass top of this console table is a stunning and timeless choice that can transform any room into a visually captivating showcase. The four leg is made of durable, solid metal. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 29.5-inch h x 50.25-inch w x 14.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.