Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Teal Blue And Dark Brown Loveseat

  • Mfr # 530507

  • Zoro # G422343034


product price: $1,155.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Depth (in)
34 in
Color
Dark Brown/Teal Blue
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Width (in)
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530507
Zoro #
G422343034
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
34 in
Width (in)
50 in
Height (in)
28 in

Details

Color
Dark Brown/Teal Blue
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Love Seat

Description

Designed for comfort and good looks, this 50-inch teal blue and dark brown loveseat is a great option to anchor your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28-inch H x 50-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.