Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
74" Orange Chenille Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607196
Zoro # G922911818
product price:Â $1,935.99
/eaKey Features
Shape
Rectangular
Mattress Included
No
Style
Contemporary
Depth
42.1 in
Finish
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607196
- Zoro #
- G922911818
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth
- 42.1 in
- Sleeper Size
- Twin
- Length
- 35 in
- Width
- 74.4 in
Details
- Shape
- Rectangular
- Mattress Included
- No
- Style
- Contemporary
- Finish
- Gray
- Seating Capacity
- 3
- Upholstery Material
- Chenille
- Capacity
- 900 lb
- Upholstered
- Yes
- Recliner
- No
- Color
- Orange
- Hand Crafted
- No
- Type
- Sleeper
- Material
- Solid and Manufactured Wood, Metal
- Assembly Required
- Full Assembly Needed
- Sleeper Sofa
- Yes
- Item
- Sofas
- Commercial Use
- Yes
- Sofa Design
- Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.