
50" White Distressed Reclaimed Wood Open And Enclosed Storage Entertainment Center
Mfr # 522829
Zoro # G322352235
product price:Â $2,191.99
/eaKey Features
Commercial Use
No
Length
18 in
Material
Solid Wood
Height
42 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522829
Zoro #
G322352235
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Height
42 in
Width
50 in
Details
Commercial Use
No
Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
TV Stand
Color
White
Description
Ready to be enjoyed in most any room, this 50-inch white distressed reclaimed wood open and enclosed storage entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is hand-crafted from durable reclaimed wood and features a rustic design style. Featuring a natural and white with multiple patinas, the finish is purposefully distressed to give this piece a vintage and rustic feel, this chic media center includes open cubby space and six drawers to offer lots of storage. Ideal for TV placement and storage in your living room, bedroom or office. 42-inch h x 50-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.