
50" X 60" Aqua Blue Teal And Ivory Recycled PET Woven Stripe Throw Blanket with Tassels
Mfr # 519095
Zoro # G722884756
product price:Â $71.99
/eaKey Features
Size
Throw
Color
Blue, Ivory, Teal, Aqua
Width
50 in
Length
60 in
Material
Poly Pet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
519095
Zoro #
G722884756
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Color
Blue, Ivory, Teal, Aqua
Material
Poly Pet
Item
Throws & Blankets
Commercial Use
No
Heated
No
Fill Material
No fill
Theme
No Theme
Contruction Technique
Woven
Pattern
Striped
Embroidered
No
Reversible
Yes
Description
This 50-inch x 60-inch aqua blue teal and ivory recycled pet woven stripe throw blanket with tassels is a stylish addition to any space - indoors or out. Features a mix of ocean coastal blues mixed with ivory in a woven striped design that offers a calming presence and texture that you'll cherish for years to come. Made from recycled poly PET, this blanket is not only cozy and good looking, but eco-friendly as well. This cozy throw blanket is sure to become your go-to couch, bed, beach, or poolside companion. 60-inch h x 50-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.