
50" X 60" Black And Gold Geometric Cotton Woven Throw Blanket with Tassels
Mfr # 516602
Zoro # G022882964
product price:Â $40.49
/eaKey Features
Back Side Color
Black and Gold
Theme
No Theme
Thickness
0.2 in
Contruction Technique
Woven
Fill Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516602
Zoro #
G022882964
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
60 in
Width
50 in
Size
Throw
Details
Back Side Color
Black and Gold
Theme
No Theme
Contruction Technique
Woven
Fill Material
Cotton
Commercial Use
No
Reversible
No
Material
Cotton
Embroidered
No
Heated
No
Pattern
Geometric
Item
Throws & Blankets
Color
Black, Gold
Description
This 50-inch x 60-inch black and gold geometric cotton woven throw blanket with tassels is the perfect accent you've been searching for. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.