
50" X 60" Black and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516574
Zoro # G722884701
product price:Â $36.99
/eaKey Features
Theme
No Theme
Embroidered
No
Reversible
No
Length
50 in
Back Side Color
Black and White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516574
Zoro #
G722884701
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Theme
No Theme
Item
Throws & Blankets
Embroidered
No
Reversible
No
Back Side Color
Black and White
Commercial Use
No
Fill Material
Cotton
Heated
No
Pattern
Striped
Color
Black, White
Material
Cotton
Contruction Technique
Woven
Description
This 50-inch x 60-inch black and white woven cotton striped throw blanket with tassels is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.