50" X 60" Blue And Ivory Cotton Woven Color Block Throw Blanket with Fringe

  • Mfr # 518807

  • Zoro # G722882615


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Width
50 in
Length
60 in
Material
Cotton
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518807
Zoro #
G722882615
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in

Details

Color
Blue, Ivory
Material
Cotton
Item
Throws & Blankets
Embroidered
No
Theme
No Theme
Contruction Technique
Woven
Pattern
Color Block
Back Side Color
Blue, Ivory
Heated
No
Commercial Use
No
Reversible
No
Fill Material
No fill

Description

This 50-inch x 60-inch blue and ivory cotton woven color block throw blanket with fringe is a stylish addition to any sofa. Features a woven color block design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.