
50" X 60" Blue And Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518817
Zoro # G422882960
product price:Â $42.75
/eaKey Features
Heated
No
Pattern
Striped
Contruction Technique
Woven
Embroidered
No
Back Side Color
Blue, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518817
Zoro #
G422882960
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Width
50 in
Length
60 in
Size
Throw
Details
Heated
No
Pattern
Striped
Contruction Technique
Woven
Embroidered
No
Back Side Color
Blue, Ivory
Fill Material
No fill
Commercial Use
No
Color
Blue, Ivory
Material
Cotton
Theme
No Theme
Item
Throws & Blankets
Reversible
Yes
Description
This 50-inch x 60-inch blue and ivory cotton woven striped throw blanket with fringe brings a classic, refined style to your space. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.