
50" X 60" Blue and White Kantha Cotton Striped Throw Blanket with Embroidery
Mfr # 516623
Zoro # G222883129
product price:Â $46.55
/eaKey Features
Embroidered
Yes
Length
50 in
Commercial Use
No
Pattern
Striped
Contruction Technique
Kantha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516623
Zoro #
G222883129
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Embroidered
Yes
Commercial Use
No
Pattern
Striped
Contruction Technique
Kantha
Material
Cotton
Heated
No
Reversible
No
Fill Material
Cotton
Color
Blue, White
Item
Throws & Blankets
Back Side Color
Blue and White
Theme
No Theme
Description
This 50-inch x 60-inch blue and white kantha cotton striped throw blanket with embroidery brings a classic, refined style to your space. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.