
50" X 60" Blue and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516554
Zoro # G722884787
product price:Â $40.99
/eaKey Features
Length
50 in
Reversible
Yes
Thickness
0.2 in
Color
Blue, White
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516554
Zoro #
G722884787
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.2 in
Width
60 in
Size
Throw
Details
Reversible
Yes
Item
Throws & Blankets
Color
Blue, White
Heated
No
Material
Cotton
Fill Material
Cotton
Contruction Technique
Woven
Embroidered
No
Back Side Color
Blue and White
Pattern
Striped
Commercial Use
No
Theme
No Theme
Description
This 50-inch x 60-inch blue and white woven cotton striped throw blanket with tassels brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.