
50" X 60" Blue Gray and Beige Woven Cotton Plaid Throw Blanket with Fringe
Mfr # 548943
Zoro # G922884938
product price:Â $38.19
/eaKey Features
Embroidered
No
Reversible
No
Width
60 in
Theme
No Theme
Color
Blue, Gray, Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548943
Zoro #
G922884938
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
50 in
Thickness
0.5 in
Size
Throw
Details
Embroidered
No
Reversible
No
Theme
No Theme
Color
Blue, Gray, Beige
Commercial Use
No
Contruction Technique
Woven
Item
Throws & Blankets
Material
Cotton
Back Side Color
Blue and Gray
Heated
No
Pattern
Plaid
Fill Material
No fill
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch blue gray and beige woven cotton plaid throw blanket with fringe is the perfect solution. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.