50" X 60" Brown and Beige Woven Cotton Striped Throw Blanket with Tassels and Embroidery
- Mfr # 548934
- Zoro # G322884057
product price:Â
$
52.15
/ea
Key Features
Size
Throw
Color
Beige, Brown
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548934
- Zoro #
- G322884057
- UPC #
- -
- Country of Origin
- India
- Color
- Beige, Brown
- Material
- Cotton
- Item
- Throws & Blankets
- Theme
- No Theme
- Fill Material
- No fill
- Back Side Color
- Brown and Beige
- Reversible
- Yes
- Heated
- No
- Pattern
- Striped
- Commercial Use
- No
- Embroidered
- No
- Contruction Technique
- Woven
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 1/2 in
Description
This 50-inch x 60-inch brown and beige woven cotton striped throw blanket with tassels and embroidery is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.