
50" X 60" Brown and Ivory Woven Cotton Striped Throw Blanket with Tassels
Mfr # 478666
Zoro # G022884005
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Contruction Technique
Woven
Theme
No Theme
Fill Material
No fill
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478666
Zoro #
G022884005
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.5 in
Details
Contruction Technique
Woven
Theme
No Theme
Fill Material
No fill
Item
Throws & Blankets
Pattern
Striped
Reversible
Yes
Back Side Color
Brown and Ivory
Material
Cotton
Commercial Use
No
Color
Brown, Ivory
Embroidered
No
Heated
No
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch brown and ivory woven cotton striped throw blanket with tassels. A variegated stripe design includes embellished tassels and accents of color that will add sumptuous softness and texture to your space. Layering your furnishings with a decorative throw has the ability to awaken a tired living room. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.