
50" X 60" Brown Cotton Woven Geometric Throw Blanket with Fringe
Mfr # 518812
Zoro # G922883344
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Size
Throw
Material
Cotton
Heated
No
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518812
Zoro #
G922883344
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
60 in
Width
50 in
Thickness
0.2 in
Details
Reversible
Yes
Item
Throws & Blankets
Material
Cotton
Heated
No
Embroidered
No
Color
Brown
Pattern
Geometric
Back Side Color
Brown
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Theme
No Theme
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch brown cotton woven geometric throw blanket with fringe is the perfect solution. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.