Shop HOMEROOTS
See all product information
Create Account
50" X 70" Pink and Ivory Kantha Cotton Floral Throw Blanket with Embroidery
- Mfr # 357575
- Zoro # G322885139
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Length
50 in
Material
Cotton
Thickness
0.1 in
Embroidered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357575
- Zoro #
- G322885139
- UPC #
- -
- Country of Origin
- India
- Color
- Pink, Ivory
- Material
- Cotton
- Item
- Throws & Blankets
- Embroidered
- Yes
- Contruction Technique
- Kantha
- Reversible
- Yes
- Back Side Color
- Beige
- Theme
- Nature
- Pattern
- Floral
- Commercial Use
- No
Dimensions
- Width
- 70 in
- Length
- 50 in
- Thickness
- 0.1 in
Description
This 50-inch x 70-inch pink and ivory kantha cotton floral throw blanket with embroidery is an essential for any cozy abode. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Bring a bit of nature and the outside world to your living space with this nature design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.