
50" X 60" Cream Kantha Cotton Striped Throw Blanket with Embroidery
Mfr # 516631
Zoro # G422885336
product price:Â $36.29
/eaKey Features
Reversible
Yes
Pattern
Striped
Theme
No Theme
Fill Material
Cotton
Contruction Technique
Kantha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516631
Zoro #
G422885336
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Width
60 in
Size
Throw
Details
Reversible
Yes
Pattern
Striped
Theme
No Theme
Fill Material
Cotton
Contruction Technique
Kantha
Back Side Color
Cream
Embroidered
Yes
Heated
No
Item
Throws & Blankets
Color
Cream
Material
Cotton
Commercial Use
No
Description
This 50-inch x 60-inch cream kantha cotton striped throw blanket with embroidery is a stylish addition to any sofa. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.