
50" X 60" Denim Blue Woven Herringbone Plush Throw Blanket
Mfr # 475724
Zoro # G022883879
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Material
Acrylic
Width
50 in
Back Side Color
Denim Blue, White
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475724
Zoro #
G022883879
UPC #
-
Country of Origin
Portugal
Dimensions
Thickness
0.5 in
Width
50 in
Length
60 in
Size
Throw
Details
Material
Acrylic
Back Side Color
Denim Blue, White
Embroidered
No
Reversible
No
Heated
No
Fill Material
No fill
Color
Denim Blue
Contruction Technique
Woven
Theme
No Theme
Commercial Use
No
Pattern
Herringbone
Item
Throws & Blankets
Description
This 50-inch x 60-inch denim blue woven herringbone plush throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This plush throw with tassels is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a soft and lightweight acrylic, this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.