
50" X 60" Gray and White Kantha Cotton Striped Throw Blanket with Embroidery
Mfr # 516624
Zoro # G322884798
product price:Â $46.55
/eaKey Features
Material
Cotton
Reversible
No
Thickness
0.2 in
Width
60 in
Embroidered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516624
Zoro #
G322884798
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Width
60 in
Length
50 in
Size
Throw
Details
Material
Cotton
Reversible
No
Embroidered
Yes
Theme
No Theme
Item
Throws & Blankets
Back Side Color
Gray and White
Commercial Use
No
Heated
No
Fill Material
Cotton
Pattern
Striped
Color
Gray, White
Contruction Technique
Kantha
Description
This 50-inch x 60-inch gray and white kantha cotton striped throw blanket with embroidery brings a classic, refined style to your space. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.