
50" X 60" Gray and White Woven Cotton Ombre Throw Blanket with Fringe
Mfr # 516581
Zoro # G022884128
product price:Â $37.49
/eaKey Features
Thickness
0.2 in
Reversible
No
Fill Material
Cotton
Back Side Color
Gray and White
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516581
Zoro #
G022884128
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Length
50 in
Width
60 in
Details
Reversible
No
Item
Throws & Blankets
Fill Material
Cotton
Back Side Color
Gray and White
Embroidered
No
Theme
No Theme
Commercial Use
No
Material
Cotton
Heated
No
Contruction Technique
Woven
Color
Gray, White
Pattern
Ombre
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch gray and white woven cotton ombre throw blanket with fringe. Features a woven ombre design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.