
50" X 60" Gray Cotton Knitted Striped Throw Blanket with Tassels
Mfr # 518782
Zoro # G822885325
product price:Â $72.29
/eaKey Features
Contruction Technique
Knitted
Commercial Use
No
Thickness
0.5 in
Material
Cotton
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518782
Zoro #
G822885325
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Size
Throw
Length
60 in
Width
50 in
Details
Item
Throws & Blankets
Contruction Technique
Knitted
Commercial Use
No
Material
Cotton
Embroidered
No
Fill Material
No fill
Back Side Color
Gray
Theme
No Theme
Pattern
Striped
Heated
No
Reversible
No
Color
Gray
Description
This modern-style throw blanket, skillfully knitted with a textural striped pattern, is both visually appealing and cozy. The soft cotton material ensures a comfortable warmth for chilly winter evenings. Featuring a stylish gray color scheme with a tone on tone cable knit pattern, this throw is versatile and complements various room aesthetics effortlessly. Its throw size makes it perfect for draping over sofas, armchairs, or beds, adding a touch of sophistication to your living space. A must-have accessory for creating a snug ambiance in your home. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.