
50" X 60" Gray Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516582
Zoro # G522883973
product price: $37.99
/eaKey Features
Theme
No Theme
Color
Gray
Size
Throw
Thickness
0.2 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516582
Zoro #
G522883973
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Length
50 in
Width
60 in
Details
Theme
No Theme
Color
Gray
Contruction Technique
Woven
Back Side Color
Gray
Item
Throws & Blankets
Pattern
Striped
Embroidered
No
Fill Material
Cotton
Material
Cotton
Reversible
No
Heated
No
Commercial Use
No
Description
This welcoming 50-inch x 60-inch gray woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.