
50" X 60" Gray Woven Cotton Striped Throw Blanket with Tassels and Embroidery
Mfr # 548935
Zoro # G922885430
product price:Â $52.19
/eaKey Features
Size
Throw
Color
Gray
Width
60 in
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548935
Zoro #
G922885430
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.5 in
Details
Color
Gray
Material
Cotton
Item
Throws & Blankets
Theme
No Theme
Heated
No
Embroidered
No
Reversible
Yes
Contruction Technique
Woven
Commercial Use
No
Fill Material
No fill
Pattern
Striped
Back Side Color
Gray
Description
This 50-inch x 60-inch gray woven cotton striped throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.