
50" X 60" Hot Pink Cotton Woven Chevron Throw Blanket with Fringe
Mfr # 518799
Zoro # G922884792
product price: $44.99
/eaKey Features
Back Side Color
Hot Pink
Width
50 in
Pattern
Chevron
Reversible
Yes
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518799
Zoro #
G922884792
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Size
Throw
Length
60 in
Thickness
0.2 in
Details
Back Side Color
Hot Pink
Pattern
Chevron
Reversible
Yes
Contruction Technique
Woven
Embroidered
No
Material
Cotton
Fill Material
No fill
Heated
No
Theme
No Theme
Color
Hot Pink
Commercial Use
No
Item
Throws & Blankets
Description
This 50-inch x 60-inch hot pink cotton woven chevron throw blanket with fringe brings a classic, refined style to your space. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.