
50" X 60" Ivory and Gray Woven Cotton Striped Throw Blanket with Fringe and Embroidery
Mfr # 548938
Zoro # G322884385
product price:Â $45.29
/eaKey Features
Size
Throw
Color
Gray, Ivory
Width
60 in
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548938
Zoro #
G322884385
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
1/2 in
Details
Color
Gray, Ivory
Material
Cotton
Item
Throws & Blankets
Back Side Color
Ivory and Gray
Embroidered
No
Reversible
No
Fill Material
No fill
Pattern
Striped
Theme
No Theme
Heated
No
Commercial Use
No
Contruction Technique
Woven
Description
This 50-inch x 60-inch ivory and gray woven cotton striped throw blanket with fringe and embroidery is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.