
50" X 60" Light Blue Cotton Woven Throw Blanket with Tassels And Fringe
Mfr # 518837
Zoro # G822884250
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Back Side Color
Light Blue
Theme
No Theme
Reversible
No
Fill Material
No fill
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518837
Zoro #
G822884250
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Width
50 in
Thickness
0.2 in
Size
Throw
Details
Back Side Color
Light Blue
Theme
No Theme
Reversible
No
Fill Material
No fill
Commercial Use
No
Pattern
Geometric
Item
Throws & Blankets
Material
Cotton
Heated
No
Color
Light Blue
Embroidered
No
Contruction Technique
Woven
Description
This 50-inch x 60-inch light blue cotton woven throw blanket with tassels and fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven tone-on-tone geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.