50" X 60" Natural Cotton Woven Floral Throw Blanket with Tassels and Fringe
- Mfr # 518824
- Zoro # G322884774
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Natural
Width
50 in
Length
60 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518824
- Zoro #
- G322884774
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
- Material
- Cotton
- Item
- Throws & Blankets
- Embroidered
- No
- Heated
- No
- Contruction Technique
- Woven
- Theme
- No Theme
- Pattern
- Solid Color
- Commercial Use
- No
- Reversible
- No
- Fill Material
- No fill
- Back Side Color
- Natural
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 60 in
- Thickness
- 1/2 in
Description
This 50-inch x 60-inch natural cotton woven floral throw blanket with tassels and fringe is the perfect accent you've been searching for. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.