
50" X 60" Olive Green And White Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 475726
Zoro # G222883297
product price:Â $83.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Thickness
0.5 in
Reversible
No
Pattern
Herringbone
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475726
Zoro #
G222883297
UPC #
-
Country of Origin
Portugal
Dimensions
Thickness
0.5 in
Size
Throw
Width
50 in
Length
60 in
Details
Contruction Technique
Woven
Reversible
No
Pattern
Herringbone
Theme
No Theme
Heated
No
Material
Acrylic
Embroidered
No
Commercial Use
No
Color
Olive Green, White
Back Side Color
Moss Green
Item
Throws & Blankets
Description
This 50-inch x 60-inch olive green and white woven herringbone plush throw blanket with tassels is a stylish addition to any sofa. This plush throw with tassels is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a soft and lightweight acrylic, this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.