
50" X 60" Orange Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516506
Zoro # G222884744
product price:Â $40.99
/eaKey Features
Material
Cotton
Width
60 in
Embroidered
No
Commercial Use
No
Back Side Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516506
Zoro #
G222884744
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Length
50 in
Thickness
0.2 in
Details
Material
Cotton
Embroidered
No
Commercial Use
No
Back Side Color
Orange
Item
Throws & Blankets
Fill Material
Cotton
Color
Orange
Heated
No
Pattern
Striped
Reversible
No
Theme
No Theme
Contruction Technique
Woven
Description
This 50-inch x 60-inch orange woven cotton striped throw blanket with tassels is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.