
50" X 60" Orange Woven Cotton Throw Blanket with Fringe
Mfr # 516557
Zoro # G822884724
product price: $37.49
/eaKey Features
Length
50 in
Back Side Color
Orange
Theme
No Theme
Contruction Technique
Woven
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516557
Zoro #
G822884724
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Thickness
0.2 in
Width
60 in
Details
Back Side Color
Orange
Theme
No Theme
Contruction Technique
Woven
Heated
No
Item
Throws & Blankets
Commercial Use
No
Fill Material
Cotton
Embroidered
No
Pattern
Solid Color
Reversible
Yes
Material
Cotton
Color
Orange
Description
This welcoming 50-inch x 60-inch orange woven cotton throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.