50" X 60" Pink Woven Cotton Checkered Throw Blanket with Fringe

  • Mfr # 516571

  • Zoro # G222885345


product price: $33.99
/ea

Key Features

Theme
No Theme
Contruction Technique
Woven
Pattern
Checkered
Heated
No
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516571
Zoro #
G222885345
UPC #
-
Country of Origin
India

Dimensions

Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in

Details

Theme
No Theme
Contruction Technique
Woven
Pattern
Checkered
Heated
No
Material
Cotton
Back Side Color
Pink
Color
Pink
Commercial Use
No
Embroidered
No
Fill Material
Cotton
Item
Throws & Blankets
Reversible
Yes

Description

This pink woven cotton checkered throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 0.2" H x 50" W x 60" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.