50" X 60" Purple and Ivory Woven Cotton Striped Throw Blanket with Tassels

  • Mfr # 478664

  • Zoro # G522885007


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Reversible
Yes
Fill Material
No fill
Commercial Use
No
Size
Throw
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478664
Zoro #
G522885007
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Width
60 in
Thickness
0.5 in
Length
50 in

Details

Reversible
Yes
Fill Material
No fill
Commercial Use
No
Heated
No
Contruction Technique
Woven
Pattern
Striped
Theme
No Theme
Embroidered
No
Material
Cotton
Back Side Color
Purple and Ivory
Item
Throws & Blankets
Color
Purple, Ivory

Description

Bring warmth, comfort and style to your space with this 50-inch x 60-inch light lavender purple and ivory woven cotton striped throw blanket with tassels. A variegated stripe design includes embellished tassels and accents of color that will add sumptuous softness and texture to your space. Layering your furnishings with a decorative throw has the ability to awaken a tired living room. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.