
50" X 60" Taupe and Gray Woven Cotton Striped Throw Blanket with Fringe
Mfr # 548937
Zoro # G222883808
product price:Â $47.69
/eaKey Features
Size
Throw
Color
Beige, Brown
Width
60 in
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548937
Zoro #
G222883808
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Length
50 in
Thickness
0.5 in
Details
Color
Beige, Brown
Material
Cotton
Item
Throws & Blankets
Reversible
Yes
Embroidered
No
Commercial Use
No
Pattern
Striped
Back Side Color
Beige and Brown
Fill Material
No fill
Heated
No
Theme
No Theme
Contruction Technique
Woven
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch taupe and gray woven cotton striped throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.